Step Bit, 3/16 - 1/2"

Item #: 36807

Cat #: 36402

UPC: 783310364023

to view pricing and more.
Documents & Guides
Step Bit, Kwik Stepper, Length: 3-7/16", Diameters: 3/16", 1/4", 5/16", 3/8", 7/16", 1/2", Appropriate Use: Mild Steel, Copper, Brass, Aluminum, Wood, Plastic & Laminates, Maximum Cutting Depth: 10 Gauge.

Overview

Step Bit, Kwik Stepper, Length: 3-7/16", Diameters: 3/16", 1/4", 5/16", 3/8", 7/16", 1/2", Appropriate Use: Mild Steel, Copper, Brass, Aluminum, Wood, Plastic & Laminates, Maximum Cutting Depth: 10 Gauge.

Unique split-tip design penetrates through steel faster Resists walking or skidding, even on round surfaces Balanced, double-flute construction requires less pressure, does the work for you Designed and manufactured in USA.

Also known as: 783310364023, 36402

Specifications

Diameter: 3/4 in, 1/2 in, 7/16 in, 3/16 in, 9/16 in, 5/8 in, 13/16 in, 1/4 in, 3/8 in, 11/16 in, 5/16 in
Length: 3 7/16 in
Type: Step Bit
Diameter: 3/4 in, 1/2 in, 7/16 in, 3/16 in, 9/16 in, 5/8 in, 13/16 in, 1/4 in, 3/8 in, 11/16 in, 5/16 in
Type: Step Bit
Length: 3 7/16 in