Contactor, Safety, 140A, 120VAC Coil, 2NO, 2NC Aux.

Item #: 36815

Cat #: 100S-D140D22BC

UPC: 612598602261

to view pricing and more.
Documents & Guides
Contactor, Safety, 140A, 120VAC Coil, 2NO, 2NC Aux.

Overview

Contactor, Safety, 140A, 120VAC Coil, 2NO, 2NC Aux.
Also known as: 612598602261, 100S-D140D22BC

Specifications

Volts AC Control: 120
Poles: 3
Type: Safety, Contactor
Amps: 140
Volts AC Control: 120
Type: Safety, Contactor
Poles: 3
Amps: 140