2-1/2 IN GNDG INSUL BSHG W/LUG

Item #: 368245

Cat #: IBC-250LS-4BC

UPC: 783126306675

to view pricing and more.
Documents & Guides
No Documents Available
Conduit Hardware, Bushings, Insulating, Trade Size: 2 1/2 Inch, Material: Malleable Iron, Connection Type: Set-Screw, Maximum Temperature Rating: 150 Degree C, Features: For Rigid and IMC, With Bronze Lug, Outside Diameter: 3 3/8 Inch, Width: 7/8 Inch, Grounding Wire Size Minimum: 14 AWG

Overview

Conduit Hardware, Bushings, Insulating, Trade Size: 2 1/2 Inch, Material: Malleable Iron, Connection Type: Set-Screw, Maximum Temperature Rating: 150 Degree C, Features: For Rigid and IMC, With Bronze Lug, Outside Diameter: 3 3/8 Inch, Width: 7/8 Inch, Grounding Wire Size Minimum: 14 AWG
Also known as: 783126306675, IBC-250LS-4BC

Specifications

Material: Iron
Diameter: 2 1/2 in
Insulation: Insulated
Material: Iron
Insulation: Insulated
Diameter: 2 1/2 in