Medium Type 1 Enclosure, 20" x 12" x 8.62", Steel/Gray

Item #: 36826

Cat #: A20N12BLP

UPC: 783510489793

Sign In or Register to view pricing and more.
Medium Type 1 Enclosure, Size/Dims: 20" x 12" x 8.62", Material/Finish: Steel/Gray

Overview

Medium Type 1 Enclosure, Size/Dims: 20" x 12" x 8.62", Material/Finish: Steel/Gray

Medium Hinged-Cover Pull Box, Type 1, have a size range of 16 x 12 -in. to 36 x 30-in., mounting provision for optional panel, and meet basic functionality requirements for indoor applications that do not require oil- or dust-tight enclosures.

Also known as: 783510489793, A20N12BLP

Features & Benefits

  • Butt hinges on door
  • Collar studs provided for mounting optional panel
  • Slotted flush latches; optional latches available
  • Mounting holes on back of enclosure

Specifications

Height: 20 in
Width: 12 in
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Depth: 8.620 in
Finish: Powder Coated
Weight: 19.900 lb
Height: 20 in
IP/NEMA Rating: NEMA 1, IP30
Depth: 8.620 in
Weight: 19.900 lb
Width: 12 in
Color: Gray
Finish: Powder Coated