HOMACO 12IN WALL ANGLE ASSY

Item #: 368271

Cat #: P128240HB

UPC: 662875556930

to view pricing and more.
Documents & Guides
HOMACO 12IN WALL ANGLE ASSY

Overview

HOMACO 12IN WALL ANGLE ASSY

Wall Angle Assembly, 12", Black

Also known as: 662875556930, P128240HB

Specifications

Width: 12 in
Type: Bracket
Color: Black
Material: Steel
Standards: California Proposition 65
Width: 12 in
Color: Black
Standards: California Proposition 65
Type: Bracket
Material: Steel