Wet Location Industrial Fixture, 4', 4-Lamp, T5HO, 54W, 120-277V

Item #: 368306

Cat #: IFW4454UEP5

UPC: 765364861918

to view pricing and more.
Wet Location Industrial Fixture, 4-Lamp, T5HO, 54 Watt, 120-277 Volt, Length: 4 foot, Ballast: T5HO Electronic Program Start

Overview

Wet Location Industrial Fixture, 4-Lamp, T5HO, 54 Watt, 120-277 Volt, Length: 4 foot, Ballast: T5HO Electronic Program Start
Also known as: 765364861918, IFW4454UEP5

Specifications

Wattage: 54
Length: 4 ft
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Wattage: 54
Light Technology: Fluorescent
Length: 4 ft
Volts AC Range: 120 - 277