Safety Contactor, 16A, Line Side, 24VDC (w/Elec. Coil), 3NO, 2NO, 3NC, Bifurcated Contact

Item #: 368383

Cat #: 100S-C16EJ23BC

UPC: 884951663411

to view pricing and more.
Documents & Guides
Safety Contactor, 16 Amp, 24 Volt AC/DC Electronic Coil, 3 Normally Open Power Poles,2 Normally Open, 3 Normally Closed, Line Side Coil Termination, Bifurcated Contact *** Rockwell Automation Preferred Product ***

Overview

Safety Contactor, 16 Amp, 24 Volt AC/DC Electronic Coil, 3 Normally Open Power Poles,2 Normally Open, 3 Normally Closed, Line Side Coil Termination, Bifurcated Contact *** Rockwell Automation Preferred Product ***

Allen-Bradley® Bulletin 100S safety contactors meet the requirements of modern safety application feedback circuits, providing mechanically linked positively guided or mirror contact performance. Rockwell Automation® catalog item 100S-C16EJ23BC is a 100S-C safety contactor. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 884951663411, 100S-C16EJ23BC

Specifications

Volts DC Control: 24
Type: Safety, Contactor
Poles: 8
Volts AC Control: 24
Amps: 16
Standards: Build America Buy America Compliant
Special Program: Rockwell Automation Preferred Product
Volts DC Control: 24
Poles: 8
Amps: 16
Special Program: Rockwell Automation Preferred Product
Type: Safety, Contactor
Volts AC Control: 24
Standards: Build America Buy America Compliant