Contactor, Safety, 100S, 23A, 24VDC, Coil, 5NO, 3NC Bifurcated Contacts

Item #: 368386

Cat #: 100S-C23EJ23BC

UPC: 885630195650

to view pricing and more.
Documents & Guides
Contactor, Safety, 100S, 23 Amp, 24 Volt DC, Electronic Coil, 3 Normally Open, 2 Normally Open, 3 Normally Closed Gold Bifurcated Contacts *** Rockwell Automation Preferred Product ***

Overview

Contactor, Safety, 100S, 23 Amp, 24 Volt DC, Electronic Coil, 3 Normally Open, 2 Normally Open, 3 Normally Closed Gold Bifurcated Contacts *** Rockwell Automation Preferred Product ***

Allen-Bradley® Bulletin 100S safety contactors meet the requirements of modern safety application feedback circuits, providing mechanically linked positively guided or mirror contact performance. Catalog item 100S-C23EJ23BC from Rockwell Automation® is a 23 A, 24 V 50/60 Hz / 24 V DC electronic coil IEC safety contactor with three normally open power poles. It has two normally open and three normally closed contacts. And it has a lined side coil termination and bifurcated contact.

Also known as: 885630195650, 100S-C23EJ23BC

Specifications

Volts DC Control: 24
Amps: 23
Type: Safety, Contactor
Poles: 8
Standards: Build America Buy America Compliant
Special Program: Rockwell Automation Preferred Product
Volts DC Control: 24
Type: Safety, Contactor
Standards: Build America Buy America Compliant
Amps: 23
Poles: 8
Special Program: Rockwell Automation Preferred Product