Contactor, Safety, 37A, 24VDC, Coil, Contacts, 3NO,2 NO, 2NC

Item #: 368389

Cat #: 100S-C37EJ22BC

UPC: 885630069562

to view pricing and more.
Documents & Guides
Contactor, Safety, 37 Amp, 24 Volt DC, Electronic Coil, with Diode, Contacts, 3 Normally Open, 2 Normally Open, 2 Normally Closed *** Rockwell Automation Preferred Product ***

Overview

Contactor, Safety, 37 Amp, 24 Volt DC, Electronic Coil, with Diode, Contacts, 3 Normally Open, 2 Normally Open, 2 Normally Closed *** Rockwell Automation Preferred Product ***

Allen-Bradley® Bulletin 100S safety contactors meet the requirements of modern safety application feedback circuits, providing mechanically linked positively guided or mirror contact performance. Catalog item 100S-C37EJ22BC from Rockwell Automation® is a 37 A, 24 V 50/60 Hz / 24 V DC electronic coil IEC safety contactor with three normally open power poles. It has two normally open and two normally closed contacts. And it has a lined side coil termination and bifurcated contact.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 885630069562, 100S-C37EJ22BC

Specifications

Volts DC Control: 24
Type: Safety, Contactor
Amps: 37
Poles: 7
Special Program: Rockwell Automation Preferred Product
Volts DC Control: 24
Amps: 37
Special Program: Rockwell Automation Preferred Product
Type: Safety, Contactor
Poles: 7