Contactor, Safety, 100S, 43A, 24V AC/DC, Coil, Bifurcated Contacts, 5NO, 2NC

Item #: 368390

Cat #: 100S-C43EJ22BC

UPC: 885630069579

to view pricing and more.
Documents & Guides
Contactor, Safety, 100S, 43 Amp, 24 Volt AC/DC, Electronic Coil, Gold Bifurcated Contacts, 3 Normally Open, 2 Normally Open, 2 Normally Closed

Overview

Contactor, Safety, 100S, 43 Amp, 24 Volt AC/DC, Electronic Coil, Gold Bifurcated Contacts, 3 Normally Open, 2 Normally Open, 2 Normally Closed

Allen-Bradley® Bulletin 100S safety contactors meet the requirements of modern safety application feedback circuits, providing mechanically linked positively guided or mirror contact performance. Rockwell Automation® catalog item 100S-C43EJ22BC is a 100S-C safety contactor

Also known as: 885630069579, 100S-C43EJ22BC

Specifications

Volts DC Control: 24
Volts AC Control: 24
Poles: 7
Amps: 43
Type: Safety Contactor
Volts DC Control: 24
Poles: 7
Type: Safety Contactor
Volts AC Control: 24
Amps: 43