Push Button, 3 Position, Green Mushroom Head, 12-130V AC/DC, 1NCLB/NC

Item #: 368449

Cat #: 800T-FXMQH2GA7

UPC: 885630115948

to view pricing and more.
Documents & Guides
Push Button, 30 mm, 3 Position, Momentary/Maintained/Maintained, Green Mushroom Head, Illuminated, LED, 12 - 130 Volt AC/DC, 1 Normally Closed, 1 Normally Closed, Late Break, Contacts, NEMA 4/13 *** Rockwell Automation Preferred Product ***

Overview

Push Button, 30 mm, 3 Position, Momentary/Maintained/Maintained, Green Mushroom Head, Illuminated, LED, 12 - 130 Volt AC/DC, 1 Normally Closed, 1 Normally Closed, Late Break, Contacts, NEMA 4/13 *** Rockwell Automation Preferred Product ***
Also known as: 885630115948, 800T-FXMQH2GA7

Specifications

Mounting: Panel
Poles: 2
Amps: 10
Color: Green
Size: 30 mm
Type: 3-Position, Pushbutton
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Volts AC Range: 12 - 130
Volts DC Range: 12 - 130
Special Program: Rockwell Automation Preferred Product
Mounting: Panel
Amps: 10
Size: 30 mm
Family / Style: 800T
Volts AC Range: 12 - 130
Special Program: Rockwell Automation Preferred Product
Poles: 2
Color: Green
Type: 3-Position, Pushbutton
IP/NEMA Rating: NEMA 13, NEMA 4
Volts DC Range: 12 - 130