30 Amp Fast-Acting Ceramic Fuse, 1/4" x 1-1/4", 250V, RoHS

Item #: 368541

Cat #: BK/ABC-30-R

UPC: 051712542456

to view pricing and more.
Documents & Guides
30 Amp Fast-Acting Ceramic Fuse, 1/4" x 1-1/4", 250Vac, 125Vdc, Interrupting Rating: 200A @ 250Vac, 1000A @ 125Vac, 400A @ 125Vdc, 1000A @ 75Vdc,IEC Low RoHS, Nickel-Plated Brass Endcaps, BULK

Overview

30 Amp Fast-Acting Ceramic Fuse, 1/4" x 1-1/4", 250Vac, 125Vdc, Interrupting Rating: 200A @ 250Vac, 1000A @ 125Vac, 400A @ 125Vdc, 1000A @ 75Vdc,IEC Low RoHS, Nickel-Plated Brass Endcaps, BULK
Also known as: 051712542456, BK/ABC-30-R

Specifications

Speed: Fast Acting
Volts DC: 125
Type: Fuse, Electronic
Amps: 30
Volts AC: 250
Speed: Fast Acting
Type: Fuse, Electronic
Volts AC: 250
Volts DC: 125
Amps: 30