Disconnect Switch, Fusible, NEMA 3R, 400A, 3P, 600VAC, Ground Lugs

Item #: 368562

Cat #: H365RGL

UPC: 785901064992

to view pricing and more.
Documents & Guides
Disconnect Switch, Fused, NEMA 3R, 400 Amp, 3-Pole, 600 Volt AC/DC, Heavy Duty, Ground Lugs

Overview

Disconnect Switch, Fused, NEMA 3R, 400 Amp, 3-Pole, 600 Volt AC/DC, Heavy Duty, Ground Lugs
Also known as: 785901064992, H365RGL

Specifications

Poles: 3
Amps: 400
Volts DC: 600
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Poles: 3
Volts DC: 600
Volts AC: 600
Amps: 400
Mounting: Surface
IP/NEMA Rating: NEMA 3R