Indicator Light, Incandescent, Red, Voltage: 120VAC

Item #: 36866

Cat #: LSL-120R

UPC: 782979268253

to view pricing and more.
Indicator Light, Incandescent, Color: Red, Voltage: 120V AC, LSL Series, NEMA 1, Height: 3.25" Diameter: 3.93".

Overview

Indicator Light, Incandescent, Color: Red, Voltage: 120V AC, LSL Series, NEMA 1, Height: 3.25" Diameter: 3.93".

Federal Signal's Litestak® status indicator is a column of signal lights that indicate the status of a process or machine. The units may include up to five Light Modules (Model LSL) available in amber, blue, clear, green and red; or four light modules plus an optional Sound Module (Models LSS or LSH) to create a dual purpose audible/visual status indicator. The Sound Module always occupies the top position of a Litestak unit.

Litestak's lensing provides a 360º visual signal. Individual light modules may be set to either flash or burn steadily. The flasher is included with the 120VAC LSB model and sold separately for other voltages.

Each light module consists of two impact-resistant polycarbonate lens halves that snap apart to provide easy maintenance and interchangeability of colors.

Litestak units can be installed on a 3/4" pipe mount or surface mounted with the Model LSB Base. If low profile surface mounting is required, Model LSBS is available.

Litestak is UL and cUL listed, and CSA Certified for indoor use.

Multiple lens colors can communicate machine shutdown, shortage of materials, supervisor attention, etc. Ideal applications for the Litestak include assembly lines, instrument panels, workcells, etc. Federal Signal's Litestak is an economical device for increasing productivity in any manufacturing environment.

Also known as: 782979268253, LSL-120R

Specifications

Material: Polycarbonate
Color: Red
Volts AC: 120
Light Technology: Incandescent
Material: Polycarbonate
Volts AC: 120
Color: Red
Light Technology: Incandescent