
Lantern, Outdoor, 2 Light, 40W, Antique Bronze
Item #:
36886
Cat #:
8039-71
UPC:
785652803987
Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Wall Lantern; Lancaster; Wattage: 40 Wtt; Voltage Rating: 120v; Lamp Type: Candelabra Torpedo; Number Of Lamps: 2; Fixture Material: Brass Body, Glass Panel; Fixture Finish: Antique Bronze Body, Clear Curved Beveled Panel; Width: 10 In;
Overview
Sea Gull Lighting; Wall Lantern; Lancaster; Wattage: 40 Wtt; Voltage Rating: 120v; Lamp Type: Candelabra Torpedo; Number Of Lamps: 2; Fixture Material: Brass Body, Glass Panel; Fixture Finish: Antique Bronze Body, Clear Curved Beveled Panel; Width: 10 In;
Also known as: 785652803987, 8039-71
Specifications
Color: | Antique Bronze |
Volts AC: | 120 |
Wattage: | 40 |
Mounting: | Wall |
Length: | 20.500 in |
Light Technology: | Incandescent |
Base: | Candelabra Screw (E12) |
Color: | Antique Bronze |
Wattage: | 40 |
Length: | 20.500 in |
Base: | Candelabra Screw (E12) |
Volts AC: | 120 |
Mounting: | Wall |
Light Technology: | Incandescent |
Customer Reviews
No reviews for this product
(0)