Pull Box, 30" x 24" x 12"

Item #: 36896
Cat #: ASE30X24X12NK
UPC: 783510133917
Sign In or Register to view pricing and more.
Documents & Guides
Pull Box, Type 1, Screw Cover, Size/Dims: 30" x 24" x 12", Material/Finish: Steel/Gray, No Knockouts.

Overview

Pull Box, Type 1, Screw Cover, Size/Dims: 30" x 24" x 12", Material/Finish: Steel/Gray, No Knockouts.
Pull Box, Type 1, Screw Cover, Size/Dims: 30" x 24" x 12", Material/Finish: Steel/Gray, No Knockouts.
Also known as: 783510133917, ASE30X24X12NK

Specifications

IP/NEMA Rating: 1, IP30
Color: Gray
Material: Steel
IP/NEMA Rating: 1, IP30
Material: Steel
Color: Gray

Customer Reviews

No reviews for this product
(0)