MOLDED CASE CIRCUIT BREAKER 600V 45A

Item #: 369008

Cat #: HJL36045C

UPC: 785901635550

to view pricing and more.
Square D,MOLDED CASE CIRCUIT BREAKER 600V 45A,20 kA 250 V DC-100 kA 240 V AC-65 kA 480 V AC-25 kA 600 V AC,250 V DC-600 V AC,250 V DC-600 V AC,3-Pole,400 A,45 A,850 A,45 A,J,PowerPact,Provides overload and short circuit protection,UL Listed - CSA Certified - IEC Rated,circuit breaker,thermal-magnetic,unit mount

Overview

Square D,MOLDED CASE CIRCUIT BREAKER 600V 45A,20 kA 250 V DC-100 kA 240 V AC-65 kA 480 V AC-25 kA 600 V AC,250 V DC-600 V AC,250 V DC-600 V AC,3-Pole,400 A,45 A,850 A,45 A,J,PowerPact,Provides overload and short circuit protection,UL Listed - CSA Certified - IEC Rated,circuit breaker,thermal-magnetic,unit mount

PowerPact H Circuit Breaker,ThermMagn,45A,3P,600V,25kA

Also known as: 785901635550, HJL36045C

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 45
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 18 kA
Interrupt Rating AC: 25 kA
Mounting: Panel
Volts DC: 250
Volts AC: 600
Interrupt Rating DC: 18 kA
Poles: 3
Amps: 45
Standards: California Proposition 65
Interrupt Rating AC: 25 kA