Starter, 90A, Size 3, 3PH, Open, 240/480VAC Coil, 600VAC Rated

Item #: 369013
Cat #: 14HP32AC81
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Starter, 90 Amp, Size 3, 3-Phase, Open Style, 240/480 Volt AC Coil, 600 Volt AC Rated

Overview

Starter, 90 Amp, Size 3, 3-Phase, Open Style, 240/480 Volt AC Coil, 600 Volt AC Rated
Also known as: 14HP32AC81

Specifications

Phase: 3
Poles: 3
Type: Starter, Magnetic
Mounting: Surface
Amps: 90
Size: 3
Volts AC: 600
Volts AC Control Range: 240 - 480
Phase: 3
Type: Starter, Magnetic
Amps: 90
Volts AC: 600
Poles: 3
Mounting: Surface
Size: 3
Volts AC Control Range: 240 - 480

Customer Reviews

No reviews for this product
(0)