SC FUSE 500V 400A QS BLADE

Item #: 36909

Cat #: A50QS400-4

UPC: 782001947910

to view pricing and more.
Documents & Guides
A50QS Amp-trap Form 101 fuses grew out of the need to improve the overall performance of semiconductor fuses in response to new equipment requirements. The A50QS encompasses the best protection features lower I2t to provide better protection for equipment, longer life when subjected to cyclic loading and lower watts loss. A50QS is today's best choice for the protection of dynamic solid state equipment such as motor drives, inverters, UPS, etc. 500 Volts 400 amps.

Overview

A50QS Amp-trap Form 101 fuses grew out of the need to improve the overall performance of semiconductor fuses in response to new equipment requirements. The A50QS encompasses the best protection features lower I2t to provide better protection for equipment, longer life when subjected to cyclic loading and lower watts loss. A50QS is today's best choice for the protection of dynamic solid state equipment such as motor drives, inverters, UPS, etc. 500 Volts 400 amps.
Also known as: 782001947910, A50QS400-4

Specifications

Volts AC: 500
Amps: 400
Type: Fuse, Semi-Conductor
Mounting: Bolt On
Volts AC: 500
Type: Fuse, Semi-Conductor
Amps: 400
Mounting: Bolt On