Relay, Square Base, Ice Cube, 14-Blade, 4PDT, 12A, 240VAC Coil, LED

Item #: 369106

Cat #: 700-HF34A2-4L

UPC: 662468850247

to view pricing and more.
Documents & Guides
Relay, Miniature, Square Base, Ice Cube, 14 Blade, 4 Pole, Double Throw, 12 Amp, 240 Volt AC Coil, LED Option

Overview

Relay, Miniature, Square Base, Ice Cube, 14 Blade, 4 Pole, Double Throw, 12 Amp, 240 Volt AC Coil, LED Option
Also known as: 662468850247, 700-HF34A2-4L

Specifications

Base: 14-Blade
Volts AC Control: 240
Type: Relay, IceCube
Mounting: Socket
Amps: 12
Poles: 4
Base: 14-Blade
Type: Relay, IceCube
Amps: 12
Volts AC Control: 240
Mounting: Socket
Poles: 4