Electronic Dimming Ballast, Fluorescent, T5HO, 2-Lamp, 54W, 120-277V

Item #: 369203

Cat #: QHE-2X54T5HO/UNV-DIM-TCL

UPC: 046135514678

Sign In or Register to view pricing and more.
Documents & Guides
Electronic Dimming Ballast, Fluorescent, Programmed Start, 2-Lamp, Lamp Wattage: 54, 120-277 Volt, Lamp Type: FP54T5HO/FT55DL/FPC55, Ballast Factor: Normal, Standard Case Qty: 10 *Sylvania Part # 51467*

Overview

Electronic Dimming Ballast, Fluorescent, Programmed Start, 2-Lamp, Lamp Wattage: 54, 120-277 Volt, Lamp Type: FP54T5HO/FT55DL/FPC55, Ballast Factor: Normal, Standard Case Qty: 10 *Sylvania Part # 51467*
Also known as: 046135514678, QHE-2X54T5HO/UNV-DIM-TCL

Specifications

Type: Programmed Start, Electronic
Wattage: 54
Dimmable: Yes
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Type: Programmed Start, Electronic
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 54
Light Technology: Fluorescent