REXEL logo

Liquidtight Grounding Connector, Straight, Insulated, 4", Iron

Item #: 3693
Cat #: 5339GR
UPC: 786210896281
Sign In or Register to view pricing and more.
Liquidtight Grounding Connector, Type External Bonding, Straight, Insulated, 4 Inch, Mechanical Copper Lug 2 - 4/0 AWG, Malleable Iron/Zinc Body Chromate Plated With Tapered Threads, For Use in Wet Locations.

Product Overview

Liquidtight Grounding Connector, Type External Bonding, Straight, Insulated, 4 Inch, Mechanical Copper Lug 2 - 4/0 AWG, Malleable Iron/Zinc Body Chromate Plated With Tapered Threads, For Use in Wet Locations.
Also known as: 786210896281, 5339GR

Specifications

Diameter: 3 in
Type: Liquidtight Connector, Insulated
Material: Stainless Steel
Diameter: 3 in
Material: Stainless Steel
Type: Liquidtight Connector, Insulated

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)