Servo Motor, 460VAC, 1500 RPM, No Brake, IEC Metric

Item #: 369313

Cat #: MPM-B1652C-MJ72AA

UPC: 884951113602

to view pricing and more.
Documents & Guides
Servo Motor, Medium Inertia, 460 Volt AC, 1500 RPM, Multi-Turn High-Resolution Encoder (Absolute Feedback), Keyed Shaft Extension, SpeedTEC DIN Connector, Right Angle, 180° Rotatable (Quick Connect), No Brake, IEC Metric, Free Mounting Holes (Type FF)

Overview

Servo Motor, Medium Inertia, 460 Volt AC, 1500 RPM, Multi-Turn High-Resolution Encoder (Absolute Feedback), Keyed Shaft Extension, SpeedTEC DIN Connector, Right Angle, 180° Rotatable (Quick Connect), No Brake, IEC Metric, Free Mounting Holes (Type FF)
Also known as: 884951113602, MPM-B1652C-MJ72AA

Specifications

Type: Servo Motor, Medium Inertia
Volts AC: 460
RPM: 1500
Type: Servo Motor, Medium Inertia
RPM: 1500
Volts AC: 460