This product has been discontinued.
1.25 Amp Low-Break Fast-Acting Glass Fuse, 5mm x 20mm, 250V
Item #: 369349
Cat #: S500-125MA
UPC:
to view pricing and more.
Documents & Guides
No Documents Available
1.25 Amp IEC Low-Break Fast-Acting Glass Fuse, 5mm x 20mm, 250V
Overview
1.25 Amp IEC Low-Break Fast-Acting Glass Fuse, 5mm x 20mm, 250V
Also known as: S500-125MA
Specifications
| Speed: | Fast Acting |
| Diameter: | 5 mm |
| Length: | 20 mm |
| Type: | Glass, Electronic |
| Volts AC: | 250 |
| Mounting: | Cartridge |
| Amps: | 1.250 |
| Speed: | Fast Acting |
| Length: | 20 mm |
| Volts AC: | 250 |
| Amps: | 1.250 |
| Diameter: | 5 mm |
| Type: | Glass, Electronic |
| Mounting: | Cartridge |