Emergency Light, Remote LED Heads

Item #: 369455

Cat #: ELALEDWPM12

UPC: 784231918418

to view pricing and more.
Documents & Guides
Emergency Light With Remote LED Head, 1W, 9.6V, Die-Cast Aluminum, Outdoor Weather Proof, Single Adjustable Lamp Head, Color: Gray

Overview

Emergency Light With Remote LED Head, 1W, 9.6V, Die-Cast Aluminum, Outdoor Weather Proof, Single Adjustable Lamp Head, Color: Gray
Also known as: 784231918418, ELALEDWPM12

Specifications

Material: Die Cast Aluminum
Color: Gray
Wattage: 2
Light Technology: LED
Material: Die Cast Aluminum
Wattage: 2
Color: Gray
Light Technology: LED