Hazardous Location, 250W Metal Halide, 120-277V

Item #: 369656

Cat #: SAF25HO4GGCPS

UPC:

to view pricing and more.
Documents & Guides
Hazardous Location, 250 Watt Metal Halide, 120-277 Volt, Globe and Guard, 3/4 Inch Ceiling Mount, Pulse Start

Overview

Hazardous Location, 250 Watt Metal Halide, 120-277 Volt, Globe and Guard, 3/4 Inch Ceiling Mount, Pulse Start
Also known as: SAF25HO4GGCPS

Specifications

Length: 4 ft
Wattage: 250
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Length: 4 ft
Light Technology: Fluorescent
Wattage: 250
Volts AC Range: 120 - 277