This product has been discontinued.
Nutone; Wired Chimes; Z; Size: 9-15/16 In Width X 4-1/4 In Depth
Item #:
36970
Cat #:
LA305RW
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Nutone; Wired Chimes; Z; Size: 9-15/16 In Width X 4-1/4 In Depth X 16-9/16 In Height; Voltage Rating: 16 V; Wired / Wireless: Wired; Replace: Nutone C305rwn Andbroan Rc305rw; Finish: Rosewood, Brushed Brass Resonance Chambers.
Overview
Nutone; Wired Chimes; Z; Size: 9-15/16 In Width X 4-1/4 In Depth X 16-9/16 In Height; Voltage Rating: 16 V; Wired / Wireless: Wired; Replace: Nutone C305rwn Andbroan Rc305rw; Finish: Rosewood, Brushed Brass Resonance Chambers.
Also known as: LA305RW
Specifications
Type: | Wired, Chimes |
Type: | Wired, Chimes |
Customer Reviews
No reviews for this product
(0)