REXEL logo

Lantern, Outdoor, 1 Light, 100W, Antique Bronze

Item #: 36974
Cat #: 8038-71
UPC: 785652803819
Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Wall Lantern; Lancaster; Wattage: 100 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1; Fixture Material: Brass Body, Glass Panel; Fixture Finish: Antique Bronze Body, Clear Curved Beveled Panel; Width:7-3/4 In; Height

Overview

Sea Gull Lighting; Wall Lantern; Lancaster; Wattage: 100 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1; Fixture Material: Brass Body, Glass Panel; Fixture Finish: Antique Bronze Body, Clear Curved Beveled Panel; Width:7-3/4 In; Height
Also known as: 785652803819, 8038-71

Specifications

Length: 1 ft
Color: Antique Bronze
Base: Medium Screw (E26), Medium Screw (E26), Medium Screw (E26)
Wattage: 100
Volts AC: 120
Mounting: Wall
Light Technology: Incandescent
Length: 1 ft
Base: Medium Screw (E26), Medium Screw (E26), Medium Screw (E26)
Volts AC: 120
Light Technology: Incandescent
Color: Antique Bronze
Wattage: 100
Mounting: Wall

Customer Reviews

No reviews for this product
(0)