Panel For Concept Enclosure, 24 x 42", Conductive Steel

Item #: 369787

Cat #: CP2442G

UPC: 783510150532

to view pricing and more.
Panel For Concept Enclosure, 24 x 42 Inch, Material: Conductive Steel

Overview

Panel For Concept Enclosure, 24 x 42 Inch, Material: Conductive Steel

nVent HOFFMAN HOFCP2442G panels are taller and wider than corresponding NEMA-size panels. Metal panels are 14 or 12 gauge steel and painted white or have a conductive finish. They include a formed flange along any side that is longer than 22.20 in. (564 MM). Optional wood panels are made of 3/4-IN. plywood, pre-cut and pre-drilled to install on panel mounting studs in the rear of the cabinet.

Also known as: 783510150532, CP2442G

Features & Benefits

  • Painted white or conductive finish
  • Include a formed flange along any side that is longer than 22.20 in (564 mm)
  • Optional wood panels are made of 3/4-in plywood, pre-cut and pre-drilled to install on panel mounting studs in the rear of the cabinet

Specifications

Material: Steel
Height: 4.920 in
Finish: Galvanized
Width: 40.200 in
Material: Steel
Finish: Galvanized
Height: 4.920 in
Width: 40.200 in