Multitone Electronic Horn 115VAC

Item #: 369916

Cat #: TA-MTS

UPC: 786261976741

to view pricing and more.
Documents & Guides
Multitone Electronic Horn, 115 Volt AC, 75-82 db At 10 Feet

Overview

Multitone Electronic Horn, 115 Volt AC, 75-82 db At 10 Feet

Tork 115 VAC Multi-Tone Electronic Horn APPLICATIONS: For indoor and outdoor use. Superior sound penetration for various room conditions. Screw terminals accept #12AWG. FEATURES: INPUT VOLTAGE: 115 VAC DIMENSIONS AND MOUNTING: 4 1/8"H x 4 1/8"W x 3 17/32"D Can be mounted on ceiling or wall. AMPS @ 120VAC TYPICAL dB @ 10 FEET ALARM TONE HIGH STANDARD HIGH OUTPUT STANDARD OUTPUT HORN 0.050 0.042 85 82 BELL 0.041 0.039 82 75 HORN 2 0.050 0.040 85 79 CODE 3 HORN 0.050 0.042 82 75 CODE 3 TONE 0.042 0.040 79 75 SLOW WHOOP 0.050 0.042 85 82 SIREN 0.045 0.041 85 82 HI-LO 0.042 0.039 82 79

Also known as: 786261976741, TA-MTS

Specifications

Material: Steel
Volts AC: 115
Material: Steel
Volts AC: 115