
Lantern, Wall, 1 Light, 100 Watt, Medium Base, Black
Item #:
36998
Cat #:
8038-12
UPC:
785652803802
Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Wall Lantern; Lancaster; Wattage: 100 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1; Fixture Material: Brass Body, Glass Panel; Fixture Finish: Black Body, Clear Curved Beveled Panel; Width: 7-3/4 In; Height: 12 In
Overview
Sea Gull Lighting; Wall Lantern; Lancaster; Wattage: 100 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1; Fixture Material: Brass Body, Glass Panel; Fixture Finish: Black Body, Clear Curved Beveled Panel; Width: 7-3/4 In; Height: 12 In
Also known as: 785652803802, 8038-12
Specifications
Wattage: | 100 |
Volts AC: | 120 |
Color: | Black |
Mounting: | Wall |
Light Technology: | Incandescent |
Wattage: | 100 |
Color: | Black |
Light Technology: | Incandescent |
Volts AC: | 120 |
Mounting: | Wall |
Customer Reviews
No reviews for this product
(0)