Duplex Receptacle, 20A, 125V, Gray, 5-20R, Extra Heavy Duty

Item #: 370038

Cat #: 5362-AGRY

UPC: 785007528138

Sign In or Register to view pricing and more.
Documents & Guides
Duplex Receptacle, Extra Heavy Duty, 20 Amp, 125 Volt, NEMA 5-20R, 2 Pole, 3 Wire, Grounding, Back and Side Wired, Gray

Overview

Duplex Receptacle, Extra Heavy Duty, 20 Amp, 125 Volt, NEMA 5-20R, 2 Pole, 3 Wire, Grounding, Back and Side Wired, Gray
Also known as: 785007528138, 5362-AGRY

Specifications

Color: Gray
Amps: 20
NEMA Configuration: 5-20R
Material: Nylon
Mounting: Wall
Color: Gray
NEMA Configuration: 5-20R
Mounting: Wall
Amps: 20
Material: Nylon