2 LED Remote

Item #: 370188

Cat #: EVR2B

UPC: 782520865542

to view pricing and more.

Overview

2 LED Remote
Also known as: 782520865542, EVR2B

Specifications

Color: Black
Material: Thermoplastic
Wattage: 2
Volts DC: 4.800
Standards: California Proposition 65
Light Technology: LED
Color: Black
Wattage: 2
Standards: California Proposition 65
Material: Thermoplastic
Volts DC: 4.800
Light Technology: LED