1 IN X 12 IN PTC PULL BOX

Item #: 370227

Cat #: 1200

UPC: 781381769358

to view pricing and more.
Documents & Guides
Type PTC Pull Box With Threaded Hub And Cover, Hub Size: 1 IN, Length: 13.68 IN, Width: 2.13 IN, Height: 2.19 IN, Material: Steel Body And Cover, Malleable Iron Or Steel Hub, Stainless Steel Cover Bolt, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Connection: Tapered FNPT, Standard: UL 514A, UL File Number E2527, For Use With Rigid Metal Conduit And IMC

Overview

Type PTC Pull Box With Threaded Hub And Cover, Hub Size: 1 IN, Length: 13.68 IN, Width: 2.13 IN, Height: 2.19 IN, Material: Steel Body And Cover, Malleable Iron Or Steel Hub, Stainless Steel Cover Bolt, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Connection: Tapered FNPT, Standard: UL 514A, UL File Number E2527, For Use With Rigid Metal Conduit And IMC
Also known as: 781381769358, 1200

Specifications

Diameter: 1 in
Length: 12 in
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Diameter: 1 in
IP/NEMA Rating: NEMA 1
Material: Steel
Length: 12 in
Color: Gray