Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Wall Lantern; Lancaster; Wattage: 100 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1; Fixture Material: Brass Body, Brass Bracket, Brass Canopy, Brass Candle Cup, Glass Panel; Fixture Finish: Polishedbrass Body, Polished Brass Bracket, Polished Brass Canopy, Polished Brass Candlecup, Clear Panel; Width: 7 In; Height: 12 In; Extends: 7 In; Wire Length: 6-1/2in; Mounting: Capnuts; Connection: Mounted To Box; Backplate/canopy Size: 4-3/4in Width X 5-1/2 In Height; Outlet Box Up: 5-3/4 In; Outlet Box Down: 6-1/4 In; Lamp Included: No
Overview
Sea Gull Lighting; Wall Lantern; Lancaster; Wattage: 100 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1; Fixture Material: Brass Body, Brass Bracket, Brass Canopy, Brass Candle Cup, Glass Panel; Fixture Finish: Polishedbrass Body, Polished Brass Bracket, Polished Brass Canopy, Polished Brass Candlecup, Clear Panel; Width: 7 In; Height: 12 In; Extends: 7 In; Wire Length: 6-1/2in; Mounting: Capnuts; Connection: Mounted To Box; Backplate/canopy Size: 4-3/4in Width X 5-1/2 In Height; Outlet Box Up: 5-3/4 In; Outlet Box Down: 6-1/4 In; Lamp Included: No
Also known as: 785652803727, 8037-02
Specifications
Wattage: | 100 |
Volts AC: | 120 |
Wattage: | 100 |
Volts AC: | 120 |
Customer Reviews
No reviews for this product
(0)