LEV 22R24-E CAM TYPE 30 FEM PANEL

Item #: 370231

Cat #: 22R24-E

UPC: 078477998243

to view pricing and more.
Ball Nose Female Panel Receptacle, Threaded Stud, 22 Series Single Pole 30 Degree Cam-Type, 250-750MCM, 690 Amp Max Color: Black

Overview

Ball Nose Female Panel Receptacle, Threaded Stud, 22 Series Single Pole 30 Degree Cam-Type, 250-750MCM, 690 Amp Max Color: Black

Rhino-Hide Single Pole Cam-Type Devices from Leviton are designed to provide superior service and durability, even under the most severe operating conditions. Our 15 Series Taper Nose mini-cam plugs and receptacles are rated to 150 Amps, making them ideal for entertainment applications such as those found in carnivals and theme parks.

Also known as: 078477998243, 22R24-E

Specifications

Mounting: Panel
Amps: 690
Color: Black
Material: Neoprene
Mounting: Panel
Color: Black
Amps: 690
Material: Neoprene