200A 3P HD N1 600V FUSIBLE CSA

Item #: 370238

Cat #: TH4364C

UPC: 783164422450

to view pricing and more.
Documents & Guides
Designed for commercial and industrial applications where safety, high performance and continuity of service are essential. Suitable for use as service equipment when installed in accordance with the Canadian Electrical Code. Certified to CSA standard 22.2 no. 4-04 enclosed and dead front switches. Fusible and non-fusible switches available (consult BuyLog for interrupt ratings). Quick-make, quick-break mechanism. 60/75 C conductor rating. Full cover interlocks. TH4364C

Overview

Designed for commercial and industrial applications where safety, high performance and continuity of service are essential. Suitable for use as service equipment when installed in accordance with the Canadian Electrical Code. Certified to CSA standard 22.2 no. 4-04 enclosed and dead front switches. Fusible and non-fusible switches available (consult BuyLog for interrupt ratings). Quick-make, quick-break mechanism. 60/75 C conductor rating. Full cover interlocks. TH4364C
Also known as: 783164422450, TH4364C

Specifications

Amps: 200
Poles: 3
IP/NEMA Rating: NEMA 1
Volts AC: 600
Amps: 200
IP/NEMA Rating: NEMA 1
Poles: 3
Volts AC: 600