BUSS 170M6151 FUSE 1400A 1100V 3/11

Item #: 370275

Cat #: 170M6151

UPC: 051712263030

Sign In or Register to view pricing and more.
Documents & Guides
BUS 170M6151 FUSE 1400A 1100V

Overview

BUS 170M6151 FUSE 1400A 1100V
Also known as: 051712263030, 170M6151

Specifications

Amps: 1400
Type: Square Body
Interrupt Rating DC: 100 kA
Amps: 1400
Interrupt Rating DC: 100 kA
Type: Square Body