SCR CVR WIREWAY

Item #: 370295

Cat #: 10-1212SW

UPC: 806101009146

to view pricing and more.
Documents & Guides
No Documents Available
EBX 10-1212SW SCR CVR WIREWAY

Overview

EBX 10-1212SW SCR CVR WIREWAY
Also known as: 806101009146, 10-1212SW

Specifications

Height: 12 in
Length: 120 in
Width: 12 in
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Height: 12 in
Width: 12 in
Color: Gray
Length: 120 in
IP/NEMA Rating: NEMA 1
Material: Steel