Toggle switch head, Harmony XB4, metal, black, 22mm, 2 positions, stay put

Item #: 370299

Cat #: ZB4BD28

UPC: 389110889355

to view pricing and more.

Overview

Toggle switch head, Harmony XB4, metal, black, 22mm, 2 positions, stay put

This Harmony XB4, black selector switch head with toggle switch with lever has 2 positions, operates with stay-put mechanism. This switch head provides an ergonomic interface for controlling your machines. It is supplied with toggle switch with lever and can easily be installed on compatible selector switch units. It provides an effective manner to switch between the two conditions in various operating modes and numerous applications. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP69K. It has a metal bezel, this makes it Ideal for applications requiring high impact and vibration resistance. It is designed to fit in a standard 22mm cutout, ensuring compatibility when installing in pre-existing machinery. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product.

Also known as: 389110889355, ZB4BD28

Specifications

Standards: California Proposition 65
Standards: California Proposition 65