60A RATING PLUG *** Discontinued ***

Item #: 370342
Cat #: SRPG150B60
UPC: 783164213522
Sign In or Register to view pricing and more.
Documents & Guides
GED SRPG150B60 60A RATING PLUG *** Discontinued ***

Overview

GED SRPG150B60 60A RATING PLUG *** Discontinued ***
Also known as: 783164213522, SRPG150B60

Specifications

Poles: 3
Family / Style: Spectra
Volts AC: 600
Mounting: Breaker
Amps: 60
Poles: 3
Volts AC: 600
Amps: 60
Family / Style: Spectra
Mounting: Breaker

Customer Reviews

No reviews for this product
(0)