Weatherproof FD Box, 1 Gang, (1) 1" Hub, PVC, Gray

Item #: 370389
Cat #: FDBX1-GY
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Weatherproof FD Box, 1 Gang, (1) 1 Inch Hub, PVC, Gray, 3/4 and 1/2 Inch Reducers, Plugs, Mounting Plate and Ground Wire Included.

Overview

Weatherproof FD Box, 1 Gang, (1) 1 Inch Hub, PVC, Gray, 3/4 and 1/2 Inch Reducers, Plugs, Mounting Plate and Ground Wire Included.
FD Box, Single-Gang, 26.0 Cubic Inch Capacity, 1-Inch NPT Openings, Includes Plugs and Stainless Steel Mounting plate, Ground Wire, Gray
Also known as: FDBX1-GY

Specifications

Color: Gray
Gangs: 1
Material: PVC
Number of Threaded Outlets: 1
Threaded Outlet Diameter: 1 in
Color: Gray
Material: PVC
Threaded Outlet Diameter: 1 in
Gangs: 1
Number of Threaded Outlets: 1

Customer Reviews

No reviews for this product
(0)