Outdoor Wall Lantern One Light

Item #: 37047

Cat #: 8037-71

UPC: 785652803710

to view pricing and more.
Documents & Guides
Sea Gull Lighting; Wall Lantern; Lancaster; Wattage: 100 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1; Fixture Material: Brass Body, Brass Bracket, Brass Canopy, Brass Candle Cup, Glass Panel; Fixture Finish: Antiquebronze Body, Antique Bronze Bracket, Antique Bronze Canopy, Antique Bronze Candle Cup, Clear Panel; Width: 7 In; Height: 12 In; Extends: 7 In; Wire Length: 6-1/2 In; Mounting: Capnuts; Connection: Mounted To Box; Backplate/canopy Size: 4-3/4in Width X 5-1/2 In Height; Outlet Box Up: 5-3/4 In; Outlet Box Down: 6-1/4 In;lamp Included: No

Overview

Sea Gull Lighting; Wall Lantern; Lancaster; Wattage: 100 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1; Fixture Material: Brass Body, Brass Bracket, Brass Canopy, Brass Candle Cup, Glass Panel; Fixture Finish: Antiquebronze Body, Antique Bronze Bracket, Antique Bronze Canopy, Antique Bronze Candle Cup, Clear Panel; Width: 7 In; Height: 12 In; Extends: 7 In; Wire Length: 6-1/2 In; Mounting: Capnuts; Connection: Mounted To Box; Backplate/canopy Size: 4-3/4in Width X 5-1/2 In Height; Outlet Box Up: 5-3/4 In; Outlet Box Down: 6-1/4 In;lamp Included: No
Also known as: 785652803710, 8037-71

Specifications

Wattage: 100
Volts AC: 120
Wattage: 100
Volts AC: 120