7 1/2W S11 Yellow 1/CD

Item #: 370514
Cat #: S4512
UPC: 04592304512
Sign In or Register to view pricing and more.
Documents & Guides
7.5 Watt S11 Incandescent; Ceramic Yellow; 2500 Average rated hours; Medium Base; 120 Volt; Carded

Overview

7.5 Watt S11 Incandescent; Ceramic Yellow; 2500 Average rated hours; Medium Base; 120 Volt; Carded
Also known as: 04592304512, S4512

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Shape: S11 (Straight)
Wattage: 7.500
Dimmable: Yes
Light Technology: Incandescent
Base: Medium Screw (E26)
Shape: S11 (Straight)
Dimmable: Yes
Volts AC: 120
Wattage: 7.500
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)