BUSS 170M1572D FUSE 315A 690V aR DI

Item #: 370631

Cat #: 170M1572D

UPC: 051712334938

Sign In or Register to view pricing and more.
Documents & Guides
BUS 170M1572D FUSE 315A 690V

Overview

BUS 170M1572D FUSE 315A 690V
Also known as: 051712334938, 170M1572D

Specifications

Type: Square Body, Square
Interrupt Rating DC: 200
Amps: 315
Type: Square Body, Square
Amps: 315
Interrupt Rating DC: 200