2 POLE HIGH DEN.

Item #: 370658

Cat #: 1492-GS2G250

UPC: 662072991695

to view pricing and more.
Documents & Guides
AB 1492-GS2G250 2 POLE HIGH DEN.

Overview

AB 1492-GS2G250 2 POLE HIGH DEN.
Also known as: 662072991695, 1492-GS2G250

Specifications

Poles: 2
Family / Style: 1492
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 25
Volts DC: 65
Poles: 2
Volts AC: 277, 480Y
Amps: 25
Family / Style: 1492
Mounting: DIN Rail
Volts DC: 65