This product has been discontinued.

Fuse Holder, 1P, DIN Rail Mount, 30A, 600VAC, Finger Safe
Item #: 370670
Cat #: 1SNA400728R1700
UPC: 804325461108
to view pricing and more.
Documents & Guides
Fuse Holder, 1-Pole, DIN Rail Mount, 30 Amp, 600 Volt AC, Finger Safe, 12 per carton
Overview
Fuse Holder, 1-Pole, DIN Rail Mount, 30 Amp, 600 Volt AC, Finger Safe, 12 per carton
Also known as: 804325461108, 1SNA400728R1700
Specifications
| Type: | Fuse Holder, Finger Safe |
| Mounting: | DIN Rail |
| Poles: | 1 |
| Amps: | 30 |
| Family / Style: | Entrelec |
| Class: | CC |
| Volts AC: | 600 |
| Type: | Fuse Holder, Finger Safe |
| Poles: | 1 |
| Family / Style: | Entrelec |
| Volts AC: | 600 |
| Mounting: | DIN Rail |
| Amps: | 30 |
| Class: | CC |