Wired Chime, 2-Tone, 16VAC, Flush Mount, White

Item #: 37072
Cat #: LA14WH
UPC: 784891951893
Sign In or Register to view pricing and more.
Wired Chime, Color: White, Tones: 2-Note (front door), 1-Note (secondary), Voltage: 16V AC, Flush Mount, Cover Dimensions: 7 5/8" H x 5 5/8" W. For use with C905 transformer.

Overview

Wired Chime, Color: White, Tones: 2-Note (front door), 1-Note (secondary), Voltage: 16V AC, Flush Mount, Cover Dimensions: 7 5/8" H x 5 5/8" W. For use with C905 transformer.
Greet your guests with style. Flush-mount white louvered grille chime cover lies flat to the wall with an unassuming presence because it can be painted to match your wall. It’s the accent your décor deserves.
Also known as: 784891951893, LA14WH, doorbell, flush mount doorbell, Flush Doorbell

Specifications

Mounting: Flush
Volts AC: 16
Material: Plastic
Color: White
Mounting: Flush
Material: Plastic
Volts AC: 16
Color: White

Customer Reviews

No reviews for this product
(0)