Cable Tie, In-Line, 7.6L, 193mm), Standa

Item #: 370769

Cat #: CBR2S-M30

UPC: 074983007066

Sign In or Register to view pricing and more.
Panduit Contour-Ty® Cable Ties are designed to provide consistent strength in high-vibration environments. Plus, with a low-profile head and parallel entry design, the tip enters easy and stays snug and snag-free. And with Heat Stabilized Nylon 6.6 materi

Overview

Panduit Contour-Ty® Cable Ties are designed to provide consistent strength in high-vibration environments. Plus, with a low-profile head and parallel entry design, the tip enters easy and stays snug and snag-free. And with Heat Stabilized Nylon 6.6 materi
Also known as: 074983007066, CBR2S-M30

Specifications

Width: 0.190 in
Size: Standard
Color: Black
Weight Capacity: 50 lbs
Material: Nylon
Length: 7.600 in
Family / Style: Contour-Ty®
Product Thickness: 0.044 in
Width: 0.190 in
Color: Black
Material: Nylon
Family / Style: Contour-Ty®
Size: Standard
Weight Capacity: 50 lbs
Length: 7.600 in
Product Thickness: 0.044 in