This product has been discontinued.

Uninterruptible Power Supply, 10000 VA, 9000W, 120/208VAC
Item #: 370916
Cat #: S4K6U10KC
UPC: 783472006397
to view pricing and more.
Documents & Guides
Uninterruptible Power Supply, 10000 VA, 9000 Watt, 120/208 Volt AC, Input/Output, Tower or Rack Mount
Overview
Uninterruptible Power Supply, 10000 VA, 9000 Watt, 120/208 Volt AC, Input/Output, Tower or Rack Mount
Also known as: 783472006397, S4K6U10KC
Specifications
| Mounting: | Tower, Rack |
| Wattage: | 9000 |
| Phase: | 1 |
| Volt Amps: | 10kVA |
| Mounting: | Tower, Rack |
| Phase: | 1 |
| Wattage: | 9000 |
| Volt Amps: | 10kVA |